Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB4BW643

Square D Switches

ZB4BW643

Square D Switches
OPERATOR, RED MR, 40MM
MFG Item Number
ZB4BW643
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZB4BW643
OPERATOR, RED MR, 40MM

Series Information

Specifications

Specifications
Manufacturer Part Number ZB4BW643
Manufacturer Square D
Family Series Square D Switches
Description OPERATOR, RED MR, 40MM
Type Emergency Stop Operator
For Use With Harmony XB4 Series
Shape Round
Color Red
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.12 lbs