ZB4RTA4
Square D Switches, Harmony XB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB4RTA4 Square D Switches, Harmony XB5 Series, ZB4R Transmitter Complete, Red Cap

MFG Item Number
496680

ZB4RTA4 Square D Switches, Harmony XB5 Series, ZB4R Transmitter Complete, Red Cap

MFG Item Number
496680
Item Number
ZB4RTA4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB5 Series
Item #
ZB4RTA4
ZB4R Transmitter Complete, Red Cap

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 496680
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description ZB4R Transmitter Complete, Red Cap
Illuminated Yes
Mounting 22 mm
Operator Color Yellow
Approvals CCC, CSA
Net Weight 0.185 lbs
Gross Weight 0.21 lbs