Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB5AD2

Square D Switches

ZB5AD2

Square D Switches
Black Selector Switch Head 22mm
Item Number
ZB5AD2
MFG Item Number
462848
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZB5AD2
Black Selector Switch Head 22mm

Series Information

Specifications

Specifications
Manufacturer Part Number 462848
Manufacturer Square D
Family Series Square D Switches
Description Black Selector Switch Head 22mm 2-Position Stay-put
Type Selector Operator
For Use With Harmony XALF, XB5 Series
Shape Round
Color Black
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs