ZB5AH033
Square D Switches, Harmony XB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB5AH033

Square D Switches, Harmony XB5 Series

ZB5AH033

Square D Switches, Harmony XB5 Series
Green flush illuminated pushbutton
Item Number
ZB5AH033
MFG Item Number
666484
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB5 Series
Item #
ZB5AH033
Green flush illuminated pushbutton

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 666484
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description Green flush illuminated pushbutton head _22 push-push for integral LED
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Green
Approvals BV, CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.04 lbs