ZB5AS844
Square D Switches, Harmony XB5 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZB5AS844 Square D Switches, Harmony XB5 Series, Harmony XB5 Red Emergency Stop
MFG Item Number
581463

ZB5AS844 Square D Switches, Harmony XB5 Series, Harmony XB5 Red Emergency Stop

MFG Item Number
581463
Item Number
ZB5AS844
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB5 Series
Item #
ZB5AS844
Harmony XB5 Red Emergency Stop

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 581463
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description Harmony XB5 Red Emergency Stop Pushbutton Head, 22mm, Trigger Action and Mechanical Latching
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Lens/Button Shape Mushroom
Approvals BV, CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs