Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB5AW0B45 Square D Switches, Red Light Block with Body/Fixing

MFG Item Number
468643

ZB5AW0B45 Square D Switches, Red Light Block with Body/Fixing

MFG Item Number
468643
Item Number
ZB5AW0B45
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZB5AW0B45
Red Light Block with Body/Fixing

Series Information

Specifications

Specifications
Manufacturer Part Number 468643
Manufacturer Square D
Family Series Square D Switches
Description Red Light Block with Body/Fixing Collar with Integral LED 24V 1NO+1NC
Type Light Block
Net Weight 0 lbs
Gross Weight 0 lbs