ZB5AW143
Square D Switches, Harmony XB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB5AW143

Square D Switches, Harmony XB5 Series

ZB5AW143

Square D Switches, Harmony XB5 Series
Red Projecting Illuminated
Item Number
ZB5AW143
MFG Item Number
468646
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB5 Series
Item #
ZB5AW143
Red Projecting Illuminated

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 468646
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description Red Projecting Illuminated Pushbutton Head 22mm Spring Return for Integral LED
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Red
Approvals BV, CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs