Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBAA-GA50V4-1
Type 1 Enclosure Kit, For GA50U...
MFG Item Number
ZBAA-GA50V4-1
This item cannot be canceled or returned
Description
Type 1 Enclosure Kit, For GA50U...
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
ZBAA-GA50V4-1 |
| Description |
Type 1 Enclosure Kit, For GA50U... B018ABA |
| Accessory Type |
Adapter Kit |
| Protection Rating |
IP20 |
| Voltage |
240 V |
| Approvals |
CE, cUL, EAC, KC, RCM, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ZBAA-GA50V4-1
Yaskawa Drives