Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBE1025
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ZBE1025 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
- |
| Type |
Contact Block |
| For Use With |
Harmony XB4, Harmony XB5 Series |
| Color |
Black |
| Legend |
(Blank) |
| Approvals |
CCC, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ZBE1025
Square D Switches