ZBG00602

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZBG00602 Red Lion Encoders, ZBG Series, ZB G 60PPR SINGLE CHNL
MFG Item Number
ZBG00602

ZBG00602 Red Lion Encoders, ZBG Series, ZB G 60PPR SINGLE CHNL

MFG Item Number
ZBG00602
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ZBG Series
Item #
ZBG00602
ZB G 60PPR SINGLE CHNL

ZBG Series Information

  • Current Sink Outputs
  • High Pulse Per Revolution (Ppr) Rates
  • Quadrature Output
  • Available With Ms And M12 Connectors

The units contain an L.E.D. light source and a photo sensor that scans a shaft‑mounted, slotted disc. An internal pulse‑shaping amplifier circuit delivers a rectangular pulse signal from the current sinking output in response to the passing slots as it rotates. They can be direct‑coupled to a machine shaft by means of a flexible‑bellows, spring, or rubber sleeve type coupling that allows for axial and radial misalignment. They can also be coupled with light instrument timing‑belts. Timing‑belt drives also allow convenient gear‑up or gear‑down speed ratio changes that can be useful for obtaining non‑standard PPR rates.

Videos

Specifications

Specifications
Manufacturer Part Number ZBG00602
Manufacturer Red Lion
Product Series ZBG
Family Series Red Lion Encoders, ZBG Series
Description ZB G 60PPR SINGLE CHNL
Resolution (PPR) 60
Incremental Channels Single
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Double Ended
Bolt Circle 2 "
Input Voltage 5-28 VDC
Output Type Current Sink
Output Voltage 1-30 VDC
Electrical Output Type Open Collector
Termination 6 Pin MS Connector
Mating Connector Not Included
Status Indicator No
Sensing Optical
Bearings Yes
Operating Temperature 0-85 °C
Mounting Shafted
Net Weight 0.61 lbs
Gross Weight 0.79 lbs