Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBG455
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
499967 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Set of 2 Keys 455 |
| Type |
Set of 2 Keys |
| For Use With |
Harmony XB4/XB5 |
| Net Weight |
0.0288 lbs |
| Gross Weight |
0.03 lbs |