ZBH06003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZBH06003 Red Lion Encoders, ZBH Series, ZB H 600PPR DUAL CHNL M12

MFG Item Number
ZBH06003

ZBH06003 Red Lion Encoders, ZBH Series, ZB H 600PPR DUAL CHNL M12

MFG Item Number
ZBH06003
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ZBH Series
Item #
ZBH06003
ZB H 600PPR DUAL CHNL M12

ZBH Series Information

  • Current Sink Outputs
  • High Pulse Per Revolution (Ppr) Rates
  • Quadrature Output
  • Available With Ms And M12 Connectors

The units contain an L.E.D. light source and a photo sensor that scans a shaft‑mounted, slotted disc. An internal pulse‑shaping amplifier circuit delivers a rectangular pulse signal from the current sinking output in response to the passing slots as it rotates. They can be direct‑coupled to a machine shaft by means of a flexible‑bellows, spring, or rubber sleeve type coupling that allows for axial and radial misalignment. They can also be coupled with light instrument timing‑belts. Timing‑belt drives also allow convenient gear‑up or gear‑down speed ratio changes that can be useful for obtaining non‑standard PPR rates.

Specifications

Specifications
Manufacturer Part Number ZBH06003
Manufacturer Red Lion
Product Series ZBH
Family Series Red Lion Encoders, ZBH Series
Description ZB H 600PPR DUAL CHNL M12
Resolution (PPR) 600
Incremental Channels Dual
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Double Ended
Bolt Circle 2 "
Input Voltage 5-24 VDC
Output Type Quadrature
Output Voltage 1-30 VDC
Electrical Output Type Open Collector
Termination M12 Connector
Mating Connector Not Included
Status Indicator No
Sensing Optical
Bearings Yes
Operating Temperature 0-100 °C
Mounting Shafted
Net Weight 0.625 lbs
Gross Weight 0.625 lbs