Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZBP0 Square D Switches, Transparent Boot for Circular
MFG Item Number
533616

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ZBP0 Square D Switches, Transparent Boot for Circular

MFG Item Number
533616
Item Number
ZBP0
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Switches, Series
Item #
ZBP0
Transparent Boot for Circular

Series Information

Specifications

Specifications
Manufacturer Part Number 533616
Manufacturer Square D
Family Series Square D Switches
Description Transparent Boot for Circular Projecting Pushbutton 22mm
Type Pushbutton Protective Boot
For Use With Harmony XB4/XB5
Color Clear
Net Weight 0.005 lbs
Gross Weight 0.01 lbs