Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBP0A
CLR CIRCULAR SGL BOOT(FOOD IND
This item cannot be canceled or returned
Description
CLR CIRCULAR SGL BOOT(FOOD IND
Specifications
Specifications
| Manufacturer Part Number |
ZBP0A |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
CLR CIRCULAR SGL BOOT(FOOD IND |
| Type |
Full Boot, Pushbutton |
| For Use With |
Harmony XB4, Harmony XB5 Series |
| Shape |
Round |
| Color |
Clear |
| Legend |
No Marking |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |