Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBSP2
RIGID TRNSPRNT PRTCTN CVR IP65
This item cannot be canceled or returned
Description
RIGID TRNSPRNT PRTCTN CVR IP65
Specifications
Specifications
| Manufacturer Part Number |
ZBSP2 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
RIGID TRNSPRNT PRTCTN CVR IP65 |
| Type |
Cover |
| For Use With |
Harmony XB5 Series |
| Color |
Clear |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |