Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBV6 Square D Switches, Harmony Light Block Head, 22mm,
ZBV6 Square D Switches, Harmony Light Block Head, 22mm,
This item cannot be canceled or returned
Description
Harmony Light Block Head, 22mm,
Specifications
Specifications
| Manufacturer Part Number |
583256 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Harmony Light Block Head, 22mm, <=250V, Screw ClA Terminals, IP20 |
| Type |
Light Block |
| For Use With |
BA9s Bulbs, Harmony XB4/XB5 |
| Approvals |
CSA, UL |
| Comments |
LED, 24 VAC |
| Net Weight |
0.0163 lbs |
| Gross Weight |
0.02 lbs |