Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBVBG5 Square D Switches, Harmony Light Block Head, Orange,
ZBVBG5 Square D Switches, Harmony Light Block Head, Orange,
This item cannot be canceled or returned
Description
Harmony Light Block Head, Orange,
Specifications
Specifications
| Manufacturer Part Number |
533316 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Harmony Light Block Head, Orange, 22mm, Integral LED, 24-120V, Screw ClA Terminals, IP20 |
| Type |
Light Block |
| For Use With |
Harmony XB4/XB5 |
| Color |
Orange |
| Approvals |
CSA, UL |
| Comments |
LED, 24~120 VAC |
| Net Weight |
0.0375 lbs |
| Gross Weight |
0.02 lbs |