Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZBVBG6 Square D Switches, PUSHBUTTON LIGHT MOD 22MM

MFG Item Number
ZBVBG6

ZBVBG6 Square D Switches, PUSHBUTTON LIGHT MOD 22MM

MFG Item Number
ZBVBG6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZBVBG6
PUSHBUTTON LIGHT MOD 22MM

Series Information

Specifications

Specifications
Manufacturer Part Number ZBVBG6
Manufacturer Square D
Family Series Square D Switches
Description PUSHBUTTON LIGHT MOD 22MM
Type Illumination Block
For Use With Harmony XB4, Harmony XB5 Series
Color Blue
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs