Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBVG5 Square D Switches, PUSH BUTTON LIGHT MODULE, orange
ZBVG5 Square D Switches, PUSH BUTTON LIGHT MODULE, orange
This item cannot be canceled or returned
Description
PUSH BUTTON LIGHT MODULE, orange
Specifications
Specifications
| Manufacturer Part Number |
437138 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
PUSH BUTTON LIGHT MODULE, orange light block for head 22mm integral LED 110-120V screw clA terminals |
| Type |
Light Block |
| For Use With |
Harmony XB4/XB5 |
| Color |
Orange |
| Approvals |
CSA, UL |
| Comments |
LED, 120 VAC |
| Net Weight |
0.0375 lbs |
| Gross Weight |
0.025 lbs |