Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZBVJ4 Square D Switches, Red Light Block for Head 22mm

MFG Item Number
529524

ZBVJ4 Square D Switches, Red Light Block for Head 22mm

MFG Item Number
529524
Item Number
ZBVJ4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZBVJ4
Red Light Block for Head 22mm

Series Information

Specifications

Specifications
Manufacturer Part Number 529524
Manufacturer Square D
Family Series Square D Switches
Description Red Light Block for Head 22mm Integral LED 12V Screw ClA Terminals
Type Light Block
Net Weight 0.02 lbs
Gross Weight 0.02 lbs