Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBVM3 Square D Switches, Green light block for head dia 22
ZBVM3 Square D Switches, Green light block for head dia 22
This item cannot be canceled or returned
Description
Green light block for head dia 22
Specifications
Specifications
| Manufacturer Part Number |
633036 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Green light block for head dia 22 integral LED 230...240V screw clA terminals |
| Type |
Light Block |
| For Use With |
Harmony XB4/XB5 |
| Color |
Green |
| Approvals |
CSA, UL |
| Comments |
LED, 230~240 VAC |
| Net Weight |
0.0375 lbs |
| Gross Weight |
0.0025 lbs |