Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZBY2367

Square D Switches

ZBY2367

Square D Switches
Harmony Legend Holder, 30 x 40 mm,
Item Number
ZBY2367
MFG Item Number
421641
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
ZBY2367
Harmony Legend Holder, 30 x 40 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 421641
Manufacturer Square D
Family Series Square D Switches
Description Harmony Legend Holder, 30 x 40 mm, White OFF-ON on 1 Black Side, 1 Red Side Background
Switch Type Pushbutton
Legend Off/On
Hole Size 30 mm
Shape Square
Material Plastic
Background Color Black
Legend Location Top
Height 0.02 "
Width 0.3 "
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs