Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZBY4001

Square D Switches

ZBY4001

Square D Switches
Harmony Legend Plate, 22mm,
Item Number
ZBY4001
MFG Item Number
498150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZBY4001
Harmony Legend Plate, 22mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 498150
Manufacturer Square D
Family Series Square D Switches
Description Harmony Legend Plate, 22mm, Engraved, Unmarked, 1 Position
Switch Type Pushbutton
Hole Size 22 mm
Shape Rectangular
Background Color Black
Net Weight 0 lbs
Gross Weight 0 lbs