Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZBY9120
Marked legend dia 60 for emergency
This item cannot be canceled or returned
Description
Marked legend dia 60 for emergency
Specifications
Specifications
| Manufacturer Part Number |
607615 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Marked legend dia 60 for emergency stop-ARRET Dft.URGENCE/logo ISO13850 |
| Switch Type |
Pushbutton |
| Legend |
Arret DUrgence |
| Shape |
Round |
| Material |
Plastic |
| Background Color |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ZBY9120
Square D Switches