Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZBZ32

Square D Switches

ZBZ32

Square D Switches
Legend holder 30 x 40 mm for legend
Item Number
ZBZ32
MFG Item Number
313676
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
ZBZ32
Legend holder 30 x 40 mm for legend

Series Information

Specifications

Specifications
Manufacturer Part Number 313676
Manufacturer Square D
Family Series Square D Switches
Description Legend holder 30 x 40 mm for legend 8 x 27 mm unmarked, sold in pk of 10
Switch Type Pushbutton
Hole Size 30 mm
Shape Round
Material Plastic
Background Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs