Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZBZ33 Square D Switches, LEGEND PLATE

MFG Item Number
ZBZ33

ZBZ33 Square D Switches, LEGEND PLATE

MFG Item Number
ZBZ33
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZBZ33
LEGEND PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number ZBZ33
Manufacturer Square D
Family Series Square D Switches
Description LEGEND PLATE
Switch Type Pushbutton
Hole Size 30 mm
Shape Round
Material Plastic
Background Color Black
Net Weight 0 lbs
Gross Weight 0 lbs