Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZBZ58 Square D Switches, Yellow Bellow for 40mm and 60mm

MFG Item Number
541138

ZBZ58 Square D Switches, Yellow Bellow for 40mm and 60mm

MFG Item Number
541138
Item Number
ZBZ58
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZBZ58
Yellow Bellow for 40mm and 60mm

Series Information

Specifications

Specifications
Manufacturer Part Number 541138
Manufacturer Square D
Family Series Square D Switches
Description Yellow Bellow for 40mm and 60mm Mushroom Head Pushbutton
Type Push Button Bellow
For Use With 40 mm, 60 mm Pushbutton
Color Yellow
Net Weight 0.02 lbs
Gross Weight 0.04 lbs