Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Telemecanique Limit Switches
ZCD21
Telemecanique Limit Switches
LIMIT SWITCH 240VAC 10A METAL ZCD
This item cannot be canceled or returned
Description
LIMIT SWITCH 240VAC 10A METAL ZCD
Specifications
Specifications
| Manufacturer Part Number |
ZCD21 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LIMIT SWITCH 240VAC 10A METAL ZCD |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Clamp Terminals |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
ZCD21
Telemecanique Limit Switches