Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZCKJ1H7 Telemecanique Limit Switches, LIMIT SWITCH BODY
ZCKJ1H7 Telemecanique Limit Switches, LIMIT SWITCH BODY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ZCKJ1H7 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LIMIT SWITCH BODY |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Clamp Terminals |
| Conduit Fitting |
1/2 NPT |
| Material |
Metal |
| Net Weight |
0.645 lbs |
| Gross Weight |
0.645 lbs |
ZCKJ1H7
Telemecanique Limit Switches