Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ZCKJ4045 |
|---|---|
| Manufacturer | Telemecanique |
| Family Series | Telemecanique Limit Switches |
| Description | LIMIT SWITCH BODY 300VAC 10AXCK |
| Contacts | DPDT |
| Connection Type | Screw Clamp Terminals |
| Conduit Fitting | PG 13 |
| Material | Metal |
| Net Weight | 0 lbs |
| Gross Weight | 1.003 lbs |