Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZCKJ41H7
Limit Switch Body Zckj, Plug-In,
This item cannot be canceled or returned
Description
Limit Switch Body Zckj, Plug-In,
Specifications
Specifications
| Manufacturer Part Number |
665312 |
| Manufacturer |
Square D |
| Family Series |
Square D Limit Switches |
| Description |
Limit Switch Body Zckj, Plug-In, W/O Display, 2C/O, Snap Action, 1/2 In Npt |
| Actuator Type |
Without Actuator |
| Contacts |
2NO/2NC |
| Contact Rating |
Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.27 A |
| Connection Type |
Screw Terminals |
| Material |
Metal |
| Net Weight |
0.71 lbs |
| Gross Weight |
0.71 lbs |
ZCKJ41H7
Square D Limit Switches