Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZCKY091
Actuating key XCK-L, Metal, 1 entry
This item cannot be canceled or returned
Description
Actuating key XCK-L, Metal, 1 entry
Specifications
Specifications
| Manufacturer Part Number |
ZCKY091 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Actuating key XCK-L, Metal, 1 entry tapped for Pg 13.5 cable gland |
| Type |
Operation Key |
| For Use With |
XCKJ Series |
| Color |
Red, Silver |
| Legend |
(Blank) |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.21 lbs |
ZCKY091
Square D Switches