ZD18X8/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZD18X8/U

Honeywell Dampers, ZD Series

ZD18X8/U

Honeywell Dampers, ZD Series
24V PARALLEL BLADE ZONE DAMPER.
MFG Item Number
ZD18X8/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, ZD Series
Item #
ZD18X8/U
24V PARALLEL BLADE ZONE DAMPER.

ZD Series Information

  • Damper Can Be Installed in Any Orientation (Mounting Side Can Be on Either the Bottom or the Side of the Duct)
  • Solid Construction Using Extruded Aluminum Frame and Blades
  • Mechanical Visual Position Indicator for Damper Status
  • Parallel Blade Design for Low Leakage Performance
  • Reliable, Strong, 24‑Volt Spring‑Return Motor
  • Simple, Easy‑to‑Wire, Two‑Wire Installation
  • Fail‑Safe, Normally Open Operation
  • Adjustable Range Stops
The ZD is a power close and spring open damper. It has a 24‑volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally‑open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.


Specifications

Specifications
Manufacturer Part Number ZD18X8/U
Manufacturer Honeywell
Product Series ZD
Family Series Honeywell Dampers, ZD Series
Description 24V PARALLEL BLADE ZONE DAMPER.
Shape Rectangular
Size 18 x 8 "
Application Heating, Cooling, Ventilating
Voltage 24 V
Motor Type Power Closed, Spring Open
Net Weight 4.57 lbs
Gross Weight 0.3875 lbs