Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZD4PA203
Replacement Joystick Body/Contact
This item cannot be canceled or returned
Description
Replacement Joystick Body/Contact
Specifications
Specifications
| Manufacturer Part Number |
493140 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Replacement Joystick Body/Contact Assy |
| Type |
Contact Block |
| For Use With |
Harmony XB4 Series |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CSA, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.18 lbs |
ZD4PA203
Square D Switches