Series Information
| Manufacturer Part Number | ZDF242430DA2 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | Pre-Configured Industrial Distribution Frame, 12U, mild steel steel, pre-installed with P08D09M intelligent MI series PDU, 1 SmartZone ACF05 security handle with dual frequency 125 kHZ/13.56 MHz card reader, 1 SmartZone ACF20 handle to PDU harness, 1 |
| Accessory Type | Industrial Distribution Frame |
| Material | Steel |
| Composition | Metallic |
| Nominal Width | 24 " |
| Nominal Depth | 31 " |
| Net Weight | 200 lbs |
| Gross Weight | 200 lbs |