Series Information
| Manufacturer Part Number | ZDFRPM21204C |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 20HP, 1750RPM, 3PH, 60HZ, 2162C, TEFC, FOOT |
| Type | General Purpose |
| Horsepower | 20 hp |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 27 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 290 lbs |
| Gross Weight | 290 lbs |