ZDH1000H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZDH1000H Red Lion Encoders, ZDH Series, ZD H 1000PPR 2.0in.FLANGE

MFG Item Number
ZDH1000H

ZDH1000H Red Lion Encoders, ZDH Series, ZD H 1000PPR 2.0in.FLANGE

MFG Item Number
ZDH1000H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Encoders, ZDH Series
Item #
ZDH1000H
ZD H 1000PPR 2.0in.FLANGE

ZDH Series Information

  • Current Sink And Quadrature Outputs
  • Available With 7 Pin Ms Connector
  • Optical Sensing
  • Single Channel
  • Up To 2500 Pulse Per Revolution (Ppr) Rates

The ZDH and ZNH series of sensors are heavy duty, extremely rugged, reliable, yet compact encoders designed for harsh factory and plant floor environments. Both models are flange mount and conform to NEMA 4, 13 and IP66 standards. Typical applications include motion control feedback, machine control, process control, elevator controls, conveyors, textile equipment, robotics and food processing.

Specifications

Specifications
Manufacturer Part Number ZDH1000H
Manufacturer Red Lion
Product Series ZDH
Family Series Red Lion Encoders, ZDH Series
Description ZD H 1000PPR 2.0in.FLANGE
Resolution (PPR) 1,000
Incremental Channels Single
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Shaft Type Single Ended
Input Voltage 8-28 VDC
Output Type Quadrature/Current Sink
Output Voltage 40 VDC
Electrical Output Type Open Collector
Termination 7 Pin MS Connector
Mating Connector Not Included
Status Indicator No
Sensing Optical
Bearings No
Operating Temperature 0-70 °C
NEMA Rating NEMA 13, NEMA 4
Mounting Shafted
Protection Rating IP66
Net Weight 0.69 lbs
Gross Weight 0.69 lbs