Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZEB-XCT1000 Eaton Transformers, C440 CT KIT SIZE 7 / FRAME N 1000:5A
MFG Item Number
ZEB-XCT1000
ZEB-XCT1000 Eaton Transformers, C440 CT KIT SIZE 7 / FRAME N 1000:5A
MFG Item Number
ZEB-XCT1000
This item cannot be canceled or returned
Description
C440 CT KIT SIZE 7 / FRAME N 1000:5A
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Manufacturer Part Number |
ZEB-XCT1000 |
| Description |
Eaton motor control current transformer, C440 CT KIT SIZE 7 / FRAME N 1000:5A, XT IEC Power Control, |
| Type |
Current Transformer |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
ZEB-XCT1000
Eaton Transformers