Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ZEB150-175-GF Eaton Overload Relays, BG4 OL 35-175A GRND FLT
MFG Item Number
ZEB150-175-GF
ZEB150-175-GF Eaton Overload Relays, BG4 OL 35-175A GRND FLT
MFG Item Number
ZEB150-175-GF
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
ZEB150-175-GF
Manufacturer
Eaton
Family Series
Eaton Overload Relays
Description
Eaton XT IEC Full Voltage Non-Reversing Manual Combination Motor Controller, Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 140A, Factory-assembled, B-frame, 600V/60 Hz coil, 1NO-1NC, Three-phase, 10A,
Current Rating
35-175 A
Output Contacts
1NO, 1NC
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
ZEB150-175-GF
Eaton Overload Relays