Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZEBAUX4

ABB Circuit Breakers

ZEBAUX4

ABB Circuit Breakers
AUX 4Q 400V E2.2-E6.2
MFG Item Number
ZEBAUX4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
ZEBAUX4
AUX 4Q 400V E2.2-E6.2

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number ZEBAUX4
Description AUX 4Q 400V E2.2-E6.2
Accessory Type Changeover Contact
Max Voltage 400 VAC
Net Weight 0.23 lbs
Gross Weight 0.4 lbs