Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZEBFLG30D
IP30 FLANGE E2.2-E6.2 DRAWOUT
MFG Item Number
ZEBFLG30D
This item cannot be canceled or returned
Description
IP30 FLANGE E2.2-E6.2 DRAWOUT
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
ZEBFLG30D |
| Description |
IP30 FLANGE E2.2-E6.2 DRAWOUT |
| Accessory Type |
Flange |
| Net Weight |
0.89 lbs |
| Gross Weight |
0.89 lbs |
ZEBFLG30D
ABB Circuit Breakers