ZELJ00B00000000000XX
ABB Circuit Breakers, EMAX 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZELJ00B00000000000XX

ABB Circuit Breakers, EMAX 2 Series

ZELJ00B00000000000XX

ABB Circuit Breakers, EMAX 2 Series
E6.2L-A/F/MS 4000 4FHR
MFG Item Number
ZELJ00B00000000000XX
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, EMAX 2 Series
Item #
ZELJ00B00000000000XX
E6.2L-A/F/MS 4000 4FHR

EMAX 2 Series Information

  • SACE Emax 2 circuit breaker is the first single device ready to manage all the dynamics of a low‑voltage electrical installation
  • Load shedding
  • Power controller
  • Embedded ATS functions
  • Synchrocheck logics
  • Interface protection system
  • Adaptive protection
SACE Emax 2 circuit breakers can be integrated perfectly into all automation and energy management systems to improve productivity and energy consumption and to carry out remote service. All circuit breakers can be equipped with communication units for use with Modbus, Profibus, and DeviceNet protocols as well as the modern Modbus
TCP, Profinet, EtherNet/IP. The cartridge‑type modules can be easily installed directly on the terminal box, even at a later date.

Specifications

Specifications
Manufacturer Part Number ZELJ00B00000000000XX
Manufacturer ABB
Product Series EMAX 2
Family Series ABB Circuit Breakers, EMAX 2 Series
Description E6.2L-A/F/MS 4000 4FHR
Poles 4
Mounting Fixed
Neutral Pole Yes
Undervoltage Release No
Frame Size E6.2/F
Communication None
Closing Coil (YC) None
UL Standard 1066
Gross Weight 406 lbs
Net Weight 0 lbs