Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZENL1111 Square D Switches, STD CONTACT BLOCK 1 NO
ZENL1111 Square D Switches, STD CONTACT BLOCK 1 NO
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ZENL1111 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
STD CONTACT BLOCK 1 NO |
| Type |
Contact Block |
| Comments |
1 NO |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
ZENL1111
Square D Switches