Series Information
| Manufacturer Part Number | ZFG0001C |
|---|---|
| Manufacturer | Red Lion |
| Family Series | Red Lion Encoders |
| Description | ZF G 1PPR SINGLE SHAFT |
| Resolution (PPR) | 1 |
| Incremental Channels | Single |
| Indexed (Marker) | No |
| Shaft/Bore Size | 0.376 " |
| Shaft Seal | Yes |
| Shaft Type | Single Ended |
| Bolt Circle | 1.5 " |
| Input Voltage | 8-35 VDC |
| Output Type | Current Sink |
| Termination | 3 m Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Commutating | No |
| Bearings | Yes |
| Operating Temperature | 0-140 °C |
| NEMA Rating | NEMA 13 |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Net Weight | 1.555 lbs |
| Gross Weight | 1.869 lbs |