Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZG20-1 Sprecher + Schuh Contactors, ZG20 Series, JUMPER 20-WAY 36A MAX RED.
ZG20-1 Sprecher + Schuh Contactors, ZG20 Series, JUMPER 20-WAY 36A MAX RED.
This item cannot be canceled or returned
Description
JUMPER 20-WAY 36A MAX RED.
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors, ZG20 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
ZG20 |
| Manufacturer Part Number |
ZG20-1 |
| Description |
JUMPER 20-WAY 36A MAX RED |
| Type |
Jumper |
| For Use With |
PIR6W-1P Relays |
| Approvals |
CE, CSA, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ZG20-1
Sprecher + Schuh Contactors, ZG20 Series