ZHLN-370

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZHLN-370

Killark Fittings, ZHLN Series

ZHLN-370

Killark Fittings, ZHLN Series
Increased Safety Locknut Hazardous Rated
MFG Item Number
ZHLN-370
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ZHLN Series
Item #
ZHLN-370
Increased Safety Locknut Hazardous Rated

ZHLN Series Information

  • Zinc Composition
  • NPT Threads
The ZHLN increased safety locknuts are used to secure conduit hubs or similar products entering an enclosure, these zinc locknuts have an increased safety terminal for grounding purposes.

Specifications

Specifications
Manufacturer Part Number ZHLN-370
Manufacturer Killark
Product Series ZHLN
Family Series Killark Fittings, ZHLN Series
Description NON-SEALING LOCKNUT 1in.
Conduit/Cable Type Grounding
Trade Size 1 "
Composition Metallic
Protection Rating Indoor, Outdoor
Type Grounding
Net Weight 0.15 lbs
Gross Weight 0.15 lbs