Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Killark Fittings, ZHLN Series
ZHLN-570
Killark Fittings, ZHLN Series
Increased Safety Locknut Hazardous Rated
This item cannot be canceled or returned
Description
Increased Safety Locknut Hazardous Rated
Zinc Composition NPT Threads The ZHLN increased safety locknuts are used to secure conduit hubs or similar products entering an enclosure, these zinc locknuts have an increased safety terminal for grounding purposes.
Specifications
Specifications
Manufacturer Part Number
ZHLN-570
Manufacturer
Killark
Product Series
ZHLN
Family Series
Killark Fittings, ZHLN Series
Description
NON-SEALING LOCKNUT 1 1/2in.
Trade Size
1-1/2 "
Composition
Metallic
Protection Rating
Indoor, Outdoor
Net Weight
0.38 lbs
Gross Weight
0.38 lbs
ZHLN-570
Killark Fittings, ZHLN Series