Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZHZ-GA50V2
KIT,SHLD CLMP,MCRO,B006-10,2010-12,<4009
MFG Item Number
ZHZ-GA50V2
This item cannot be canceled or returned
Description
KIT,SHLD CLMP,MCRO,B006-10,2010-12,<4009
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
ZHZ-GA50V2 |
| Description |
KIT,SHLD CLMP,MCRO,B006-10,2010-12,<4009 |
| Accessory Type |
Shield Kit |
| Protection Rating |
IP20 |
| Voltage |
200-480 V |
| Approvals |
CE, cUL, EAC, EN, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ZHZ-GA50V2
Yaskawa Drives