Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZLS201E22
SMISSLINE BUSBAR,100A,393MM
MFG Item Number
ZLS201E22
This item cannot be canceled or returned
Description
SMISSLINE BUSBAR,100A,393MM
Specifications
Specifications
| Manufacturer Part Number |
ZLS201E22 |
| Manufacturer |
ABB |
| Family Series |
ABB Grounding |
| Description |
SMISSLINE BUSBAR,100A,393MM |
| Nominal Length |
15 " |
| Thickness |
1 " |
| Nominal Width |
1 " |
| Comments |
125 A |
| Net Weight |
1 lb |
| Gross Weight |
0.23 lbs |