Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZLS201E8

ABB Grounding

ZLS201E8

ABB Grounding
Control Product
MFG Item Number
ZLS201E8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
ZLS201E8
Control Product

Series Information

Specifications

Specifications
Manufacturer Part Number ZLS201E8
Manufacturer ABB
Family Series ABB Grounding
Description Control Product
Nominal Length 5 "
Thickness 1 "
Nominal Width 1 "
Comments 125 A
Net Weight 1.1 lbs
Gross Weight 0.09 lbs